Burghiu în trepte Format 13130030, 9113130030
Universal step drill TiAIN 6 -30,00mm
Vedeți informațiile tehniceReferințe
Format:13130030, 9113130030
Rubix:d802463
Producator:13130030
EAN:4317784476157

Detalii produs : 9113130030 FORMAT - 9113130030 FORMAT
Universal subland drill
Design: HSS. Chuck slippage is avoided by the 3-surface shank. Laser print of hole Ø and speed. The hole Ø can still be read with the tool rotating. Application: For burr-free drilling and reaming of sheets, pipes and profiles up to 6 mm materials thickness. Deburring up to 1.5 mm material thickness. Works without burrs and chatter marks and can be used in hand drills or box column drills. No punch marking required. Note: To increase the service life, we recommend the use of the drilling paste.
Diameter of drill steps mm: 6; 8; 10; 12; 14; 16; 18; 20; 22; 24; 26; 28; 30Informații tehnice
atribute
| Lungime totală | 98 mm |
|---|---|
| Material de tăiere | hss |
| Lungimea tăieturii | 4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere