Curea de putere cu curele trapezoidale cu pană Gates XPZ1000/2 POWERBAND QP4
V-Belt
Vedeți informațiile tehniceVezi documenteleReferințe
Gates:XPZ1000/2 POWERBAND QP4
Rubix:d398889
Producator:968310002
EAN:5414465976551

Documente
Detalii produs : XPZ1000/2 POWERBAND QP4 GATES - XPZ1000/2 POWERBAND QP4 GATES
By using innovative minimal-stretch cord technology, Gates® Quad-Power® 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power® 4 V-belt does not suffer from severe tension decay in the first hours after installation. So no run-in period nor any re-tensioning are required. This new generation of SERVICE FREE EPDM belts are designed to extend product life time eliminating costly downtime for re-tensioning, repair and replacement.
Puncte forte
•Static conductive (ISO 1813) and can as such be used in the conditions described in the Directive 2014/34/EU- ATEX
Blue adhesion layer for an extra strong bonding of the tensile cords and the rubber compound
Match system: all sizes meet Gates UNISET tolerances, they can be installed without matching
Perfect fit on standard ISO/DIN V-pulleys and 3VX/5VX for RMA pulley grooves
Optimised notch form for reduced bending stress and improved efficiency
A clear branding for ease of identification
REACH and RoHS 2 compliant
Energy efficiencies up to 98%
Fewer replacements
Higher performance
Halogen-free belt
Less downtime
EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime
Service-free V-belt with high stability on the toughest drives
Blue adhesion layer for an extra strong bonding of the tensile cords and the rubber compound
Match system: all sizes meet Gates UNISET tolerances, they can be installed without matching
Perfect fit on standard ISO/DIN V-pulleys and 3VX/5VX for RMA pulley grooves
Optimised notch form for reduced bending stress and improved efficiency
A clear branding for ease of identification
REACH and RoHS 2 compliant
Energy efficiencies up to 98%
Fewer replacements
Higher performance
Halogen-free belt
Less downtime
EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime
Service-free V-belt with high stability on the toughest drives
Informații tehnice
atribute
| Profil | xpz |
|---|---|
| Lungime orientativă | 1000 mm |
| Numărul de coaste | 2 |
| Înălțime | 8 mm |
| Lățimea superioară | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
