Referințe
Fenner:A1960-FEN
Rubix:d1053135
Producator:240A0196


rezumat tehnic
| Profil | a/13 |
|---|---|
| Desemnarea centurii | a1960 / a76 |
| Lungimea interioară | 1930 mm |
Detalii produs : 240A0196 FENNER - CLASSIC V-BELT FENNER A1960-FEN
Fenner® Classic V
Light duty, wrapped V-belt
Ideal for high ratio or small pulley drives, the Fenner® classic V belt has a specially treated jacket to give superior anti-static, heat and oil-resistant properties which exceeds the new industry anti-ignition standards.
Light duty, wrapped V-belt
Ideal for high ratio or small pulley drives, the Fenner® classic V belt has a specially treated jacket to give superior anti-static, heat and oil-resistant properties which exceeds the new industry anti-ignition standards.
V-belt classic section A1960 / A76 13x1930Li
Puncte forte
► Extended temperature range -40° to +70°C.
► PB® (Precision Built) technology, eleminating the need for matching
► Accuracy and stability of length
► One-shot tensioning for fit-and-forget reliability
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
► PB® (Precision Built) technology, eleminating the need for matching
► Accuracy and stability of length
► One-shot tensioning for fit-and-forget reliability
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
Informații tehnice
atribute
| Profil | a/13 |
|---|---|
| Desemnarea centurii | a1960 / a76 |
| Lungimea interioară | 1930 mm |
| Lungimea exterioară | 1980 mm |
| Lățimea superioară | 13 mm |
| Înălțime | 8 mm |
| Lungime orientativă | 1960 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere