Referințe
Fenner:SPZ1787-FEN
Rubix:d1059592
Producator:260Z0179

Detalii produs : 260Z0179 FENNER - NARROW V-BELT FENNER SPZ1787-FEN
Wedge belt Ultra PLUS wrapped narrow section SPZ1787
Puncte forte
► Extended temperature range -55° to +70°C.
► PB® (Precision Built) technology, eleminating the need for matching
► Conditionally oil resistant
► Ideal for use in single or multi-belt drives
► One-shot tensioning for fit and forget reliability
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
► PB® (Precision Built) technology, eleminating the need for matching
► Conditionally oil resistant
► Ideal for use in single or multi-belt drives
► One-shot tensioning for fit and forget reliability
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
Informații tehnice
atribute
| Profil | spz |
|---|---|
| Lățimea superioară | 9.7 mm |
| Lungime orientativă | 1787 mm |
| Lungimea interioară | 1749 mm |
| Lungimea exterioară | 1800 mm |
| Grosime | 8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
