Referințe
Fenner:SPZ1037UPX-FEN
Rubix:d1068330
Producator:267Z0104




rezumat tehnic
| Profil | xpz |
|---|---|
| Lungime orientativă | 1037 mm |
| Lungimea exterioară | 1050 mm |
Detalii produs : 267Z0104 FENNER - NARROW V-BELT TOOTHED FENNER SPZ1037UPX-FEN
Fenner® Ultra PLUS CRE
Medium duty, cogged raw edge belt
Ideal for high ratio applications often required by today's compact drive envelopes.Combining flexibility with structual stability, it offers higher running efficiency than wrapped belts.
Medium duty, cogged raw edge belt
Ideal for high ratio applications often required by today's compact drive envelopes.Combining flexibility with structual stability, it offers higher running efficiency than wrapped belts.
Wedge belt Ultra PLUS CRE raw edge moulded notch narrow section XPZ1037
Puncte forte
► Extended temperature range -30° to +70°C.
► PB® (Precision Built) technology, eleminating the need for matching
► Conditionally oil resistant
► Special compounds improve flexibility and strength
► Higher running efficiency than wrapped belts
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
► PB® (Precision Built) technology, eleminating the need for matching
► Conditionally oil resistant
► Special compounds improve flexibility and strength
► Higher running efficiency than wrapped belts
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
Informații tehnice
atribute
| Profil | xpz |
|---|---|
| Lungime orientativă | 1037 mm |
| Lungimea exterioară | 1050 mm |
| Lățimea superioară | 9.7 mm |
| Înălțime | 8 mm |
| Lungimea interioară | 999 mm |
| Secțiune | 9,7 x 8 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere