Curea trapezoidală îngustă Fenner 268B0224

V-belt

Vedeți informațiile tehnice

Referințe

Fenner:268B0224
Rubix:d1043889
Producator:268B0224
brand logo

rezumat tehnic

Lungime orientativă2240 mm

Detalii produs : 268B0224 FENNER - NARROW V-BELT FENNER 268B0224


Fenner® Ultra PLUS
Medium duty, wrapped wedge belt


Designed for use in single or multi-belt drives, Fenner® Ultra PLUS transmission belts deliver maximum cost and performance benefits by utilising low elongation polyester cords and abrasion resistant impregnated jacket fabric.

Puncte forte

► Extended temperature range -55° to +70°C.

► PB® (Precision Built) technology, eleminating the need for matching

► Conditionally oil resistant

► Ideal for use in single or multi-belt drives

► One-shot tensioning for fit and forget reliability
► Fully approved by all international standards

     ► BS 3790 (British Standard)

     ► ISO 4184 (International Standards Organisation)

     ► DIN 7753 (German Institute for Standardization)

     ► Static conductive in accordance with ISO 1813

     ► Conforms to API (American Petroleum Institute) specifications

Informații tehnice


atribute
Lungime orientativă2240 mm
  • Disponibil – Data livrării la cerere