Referințe
Riegler:DS 5911
Rubix:d542238
Producator:103037
EAN:4047322126472
Detalii produs : DS 5911 RIEGLER - DS 5911 RIEGLER
Vacuum pressure switch threaded version G 1/4 setting range -0.85/ +1 bar . For converting pneumatic to electrical signals. / Designed for use in the coarse vacuum range (technical vacuum). / Universal application as NC contact, NO contact or changeover contact. / The devices are free of substances which are detrimental to paint adhesion (labs-free).
Informații tehnice
atribute
| Logistic Greutate | 335 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere