Pompe de vid Piab 0102851

Vacuum Pump

Vedeți informațiile tehnice

Referințe

Piab:0102851
Rubix:d724471
Producator:0102851

Detalii produs : 102851 PIAB - VACUUM PUMPS PIAB 0102851


COAX® is an advanced solution for creating vacuum with compressed air. Based on Piab’s multistage technology, COAX® cartridges are smaller, more efficient and more reliable than conventional ejectors, that allows for the design of a flexible, modular and efficient vacuum system. The two-stage COAX® cartridge MICRO is probably the world's smallest multistage vacuum ejector. Its low weight makes it suitable to integrate close to the suction point in high speed pick-and-place applications of small objects. The two-stage COAX® cartridge MINI has small mounting dimensions and the three-stage COAX® cartridge MINI has high initial vacuum flow. The two-stage COAX® cartridge MIDI has small mounting dimensions and the three-stage COAX® cartridge MIDI has high initial vacuum flow. The MIDI cartridges are efficient generators of blow-air and are also suitable for fast evacuation of large volumes.

Puncte forte

•Medium vacuum levels to 84 -kPa
Small size and low weight
Operates at only 0.38 MPa
Available with connection plate in aluminium (B1) and composite PA (B, C)

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere