Referințe
Optibelt:2322V 541
Rubix:d418545
Producator:1624405
EAN:4014486194579




Detalii produs : 2322V 541 OPTIBELT - 2322V 541 OPTIBELT
The base compound consists of a polychloroprene rubber with fibres inlaid transversely to the running direction. The high quality and extermely low-stretch tension cord of polyester or aramid is embedded into a rubber cushion compound. It is effectively supportedby a fabric outer surface and by the base compound.The base compound provided with its incorporated transverse fibres provides transverse rigidity without sacrificing flexibily.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 24x140x140 mm |
|---|---|
| Logistic Greutate | 600 g |
| Profil | 2322v |
| Lungime orientativă | 54.1 '' |
| Înălțime | 18 mm |
| Lățimea superioară | 15 mm |
| Lățime mai mică | 9.6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
