Referințe
Optibelt:2530V 790
Rubix:d425447
Producator:1807459
EAN:4014486194746




Detalii produs : 2530V 790 OPTIBELT - 2530V 790 OPTIBELT
The base compound consists of a polychloroprene rubber with fibres inlaid transversely to the running direction. The high quality and extermely low-stretch tension cord of polyester or aramid is embedded into a rubber cushion compound. It is effectively supportedby a fabric outer surface and by the base compound.The base compound provided with its incorporated transverse fibres provides transverse rigidity without sacrificing flexibily.
Informații tehnice
atribute
| Logistic Greutate | 692 g |
|---|---|
| Profil | 2530v |
| Lungime orientativă | 79 '' |
| Înălțime | 18 mm |
| Lățimea superioară | 15 mm |
| Lățime mai mică | 9.6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
