Referințe
Optibelt:2926V 471
Rubix:d442511
Producator:1630496
EAN:4014486194852




Detalii produs : 2926V 471 OPTIBELT - 2926V 471 OPTIBELT
The base compound consists of a polychloroprene rubber with fibres inlaid transversely to the running direction. The high quality and extermely low-stretch tension cord of polyester or aramid is embedded into a rubber cushion compound. It is effectively supportedby a fabric outer surface and by the base compound.The base compound provided with its incorporated transverse fibres provides transverse rigidity without sacrificing flexibily.
Informații tehnice
atribute
| Logistic Greutate | 629 g |
|---|---|
| Profil | 2926v |
| Lungime orientativă | 47.1 '' |
| Înălțime | 13 mm |
| Lățimea superioară | 15 mm |
| Lățime mai mică | 7.3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
