Curea trapezoidală lată în inci Optibelt 3226V 400

VARIO POWER

Vedeți informațiile tehnice

Referințe

Optibelt:3226V 400
Rubix:d440579
Producator:1678314
EAN:4014486197495
brand logo

rezumat tehnic

Profil3226v
Lungime orientativă40 ''
Vezi toate Caracteristice

Detalii produs : 3226V 400 OPTIBELT - 3226V 400 OPTIBELT


The base compound consists of a polychloroprene rubber with fibres inlaid transversely to the running direction. The high quality and extermely low-stretch tension cord of polyester or aramid is embedded into a rubber cushion compound. It is effectively supportedby a fabric outer surface and by the base compound.The base compound provided with its incorporated transverse fibres provides transverse rigidity without sacrificing flexibily.

Informații tehnice


atribute
Logistic Greutate819 g
Profil3226v
Lungime orientativă40 ''
Înălțime18 mm
Lățimea superioară15 mm
Lățime mai mică9.6 mm
  • Disponibil – Data livrării la cerere