Referințe
Teguma:4512090000
Rubix:d573223
Producator:4512090000
EAN:4030477020498

Detalii produs : S90 VENTILAZIONE/CALOR TEGUMA - S90 VENTILAZIONE/CALOR TEGUMA
Teguma Ventilazione / Calor ventilation- and ducting hose. For hot air, smoke, fumes, chemical gasses and the ventilation of motors. Not suitable for solid materials.
Informații tehnice
atribute
| Logistic Greutate | 600 g |
|---|---|
| Diametrul interior | 90 mm |
| 300 mm | |
| 950 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
