Tăietor monobloc Format 28050300, 9128050300
VHM shank cut.35/38G HPC Long HF3,0mm EF
Vedeți informațiile tehniceReferințe
Format:28050300, 9128050300
Rubix:d806128
Producator:28050300
EAN:4317784552134
Detalii produs : 9128050300 FORMAT - 9128050300 FORMAT
Solid carbide high performance cutter FORMAT GT, INOX
Design: Unevenly twisted and unevenly pitched, cutting tips with 45° corner cutting chamfer with ground away shank. Application: Universally applicable for roughing and smoothing, with utmost machining performance at very regular run. For large cutting depths in INOX and titanium materials. The dynamic rotation allows HPC application with increased cutting values at ideal chipping values.
Informații tehnice
atribute
| Diametrul cozii | 6 mm |
|---|---|
| Lungime totală | 57 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

