Tăietor monobloc Format 28021600, 9128021600

VHMshankcut.35/38GHPCextralong16,0mmEF

Vedeți informațiile tehnice

Referințe

Format:28021600, 9128021600
Rubix:d805510
Producator:4317784552028
EAN:4317784552028
brand logo

rezumat tehnic

Diametrul cozii16 mm
Lungime totală150 mm

Detalii produs : 9128021600 FORMAT - 9128021600 FORMAT


Solid carbide high performance cutter FORMAT GT, UNI

Design: Unevenly twisted and unevenly pitched, cutting tips with 45° corner cutting chamfer with ground away shank. Application: Universally applicable for roughing and smoothing, with utmost machining performance at very regular run. The dynamic rotation allows HPC application with increased cutting values at ideal chipping values.

Informații tehnice


atribute
Diametrul cozii16 mm
Lungime totală150 mm
  • Disponibil – Data livrării la cerere