Tăietor monobloc Format 27992000, 9127992000
VHMshankcut.35/38GHPCshort20,0mmEFZ4
Vedeți informațiile tehniceReferințe
Format:27992000, 9127992000
Rubix:d809297
Producator:4317784551861
EAN:4317784551861
Detalii produs : 9127992000 FORMAT - 9127992000 FORMAT
Solid carbide high performance cutter FORMAT GT, UNI
Design: Unevenly twisted and unevenly pitched, cutting tips with 45° corner cutting chamfer. Application: Universally applicable for roughing and smoothing, with utmost machining performance at very regular run. The dynamic rotation allows HPC application with increased cutting values at ideal chipping values.
Informații tehnice
atribute
| Diametrul cozii | 20 mm |
|---|---|
| Lungime totală | 92 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

