Disc abraziv Norton 66623378972
VTX Rapid Prep Low Flex - Surface Blending Discs
Vedeți informațiile tehniceVezi documenteleReferințe
Norton:66623378972
Rubix:d1219597
EAN:3157629496954
Documente
Detalii produs : 66623378972 NORTON - ABRASIVE DISC NORTON 66623378972
Unique compacted structure design offers material removal while imparting a final smear free finish.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Puncte forte
•Vortex grain technology combines the cutting speed of coarse grits with the finish of fine grits
Most consistent cutting and finishing surface conditioning products on the market
Durable product for blending, finishing, cleaning, and light deburring
Most consistent cutting and finishing surface conditioning products on the market
Durable product for blending, finishing, cleaning, and light deburring
Aplicații
Blending
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Bob | grosier |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

