Referințe
Brady:252226
Rubix:d889114
Producator:252226

Documente
Detalii produs : 252226 BRADY - SIGN BRADY 252226
The warning sign indicates potential dangers and possible risks. For these triangular pictograms, the security colour “signal yellow” must cover at least 50% of the total area of the symbol.
Aplicații
Building and safety marking;Hazard marking
Informații tehnice
atribute
| Model | panneau de danger pic 313 |
|---|---|
| Lungime | 200 mm |
| Lățime | 173 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
