Referințe
SKF:LS 100135
Rubix:d1258181
Producator:12011
EAN:7316570332797

Detalii produs : LS 100135 SKF - COUNTER/SLIDE PULLEY SKF LS 100135
Puncte forte
- Enable full interchangeability of washers
- Suitable where accurate centring of washers is not necessary
- Suitable for low-speed applications
- Available for cylindrical roller thrust bearings in the K 811 series
- Suitable where accurate centring of washers is not necessary
- Suitable for low-speed applications
- Available for cylindrical roller thrust bearings in the K 811 series
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 7x135x135 mm |
|---|---|
| Logistic Greutate | 350 g |
| Diametrul interior | 100 mm |
| Diametrul exterior | 135 mm |
| Lățime | 7 mm |
| Serie | ls |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
