Șaibă - element mecanic standard Elesa+Ganter GN 6341-NI-5-16-A-MT
Washers, Stainless Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 6341-NI-5-16-A-MT
Rubix:d609501
Producator:GN 6341-NI-5-16-A-MT
EAN:4045525602472





Detalii produs : GN 6341-NI-5-16-A-MT ELESA+GANTER - GN 6341-NI-5-16-A-MT ELESA+GANTER
Stainless Steel-Washers GN 6341 are used mainly in mechanical machine and jig construction when DIN 125, DIN 9021 and DIN 6340 washers no longer meet requirements. In particular, Type B for countersunk screws is ideal for solid screw connections with a low construction height.
Informații tehnice
atribute
| Logistic Greutate | 4 g |
|---|---|
| Diametrul exterior | 16 mm |
| Diametrul interior | 5 mm |
| Grosime | 3 mm |
| Material | oţel inoxidabil |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
