Referințe
Elesa+Ganter:GN 920.1-M12-40-GA
Rubix:d607078
Producator:GN 920.1-M12-40-GA
EAN:4045525748903
Detalii produs : 920.1-M12-40-GA ELESA+GANTER - 920.1-M12-40-GA ELESA+GANTER
Clamping with the wedge clamps GN 920.1 is achieved via the socket head cap screw and the clamp wedge which cause both clamping jaws to move outward. When loosening the screw, the clamp wedge is returned via an internal return spring which, in turn, loosens the tension. Wedge clamps are ideal for multiple clamping operations, but they are also suitable for clamping individual workpieces. The long hole in the clamp wedge serves to compensate tolerances in the workpiece.
Informații tehnice
atribute
| Logistic Greutate | 275 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere




