Referințe
Portwest:FW18-43
Rubix:d1212402
Producator:FW18-43
Detalii produs : FW18-43 PORTWEST - UNISEX SAFETY SHOES PORTWEST FW18-43
Occupational welt style boot. Padded collar for close fit and comfort with hexagonal eyelets for stylish design. Classic welted construction with full grain leather upper for a long lasting boot.
Puncte forte
•CE certified
SRA - Slip resistant outsole to prevent slips and trips on ceramic surfaces
Fuel and oil resistant outsole
Heat resistant outsole 300°C
Full grain leather for long lasting protection
Slip, fuel and oil resistant rubber outsole
SRA - Slip resistant outsole to prevent slips and trips on ceramic surfaces
Fuel and oil resistant outsole
Heat resistant outsole 300°C
Full grain leather for long lasting protection
Slip, fuel and oil resistant rubber outsole
Informații tehnice
atribute
| EU Mărime | 43 |
|---|---|
| Culoare | negru |
| Material de bază | piele |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere