Șurubelniță bit Wera 05057656001
Wera impaktor diamond screwdriver bit phillips ph 2 x 50mm
Vedeți informațiile tehniceReferințe
Wera:05057656001
Rubix:d820879
EAN:4013288157652



Detalii produs : 5057656001 WERA - WERA 057656 851/4IMP DC BIT PH2/50 IMPAKTOR PK5
Specifically designed for all cordless impact tools, these bits are suited to the heaviest duty jobs. Diamond coated for anti cam-out, Impaktor is unrivalled in performance. Always use the Impaktor bit holder with optional RingMagnet feature to double the life of the screwdriver bits.
Informații tehnice
atribute
| Tipări | phillips (ph) |
|---|---|
| Dimensiunea imprimării | ph2 |
| Lungime | 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere