Rulment cu role conice SKF VKBA 3403, Diametrul exterior: 66 mm | Diametrul interior: 34 mm | Lățime: 37 mm
Wheel Bearing Kit
Vedeți informațiile tehniceReferințe
SKF:VKBA 3403
Rubix:d1257089
EAN:7316577609991

Detalii produs : VKBA 3403 SKF - TAPERED ROLLER BEARING SKF VKBA 3403
Includes all components needed to perform a complete wheel bearing replacement. Includes SKF wheel bearing unit for optimized performance.
Puncte forte
•Vehicle safety is priority and high quality parts are designed for safe and lasting repairs
Product must be installed by knowledgeable mechanic using correct tooling and in strict accordance with SKF instructions and the vehicle mounting instructions
Product must be installed by knowledgeable mechanic using correct tooling and in strict accordance with SKF instructions and the vehicle mounting instructions
Informații tehnice
atribute
| Diametrul interior | 34 mm |
|---|---|
| Diametrul exterior | 66 mm |
| Lățime | 37 mm |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
