Rulment cu role conice SKF VKHB 2050, Diametrul exterior: 132 mm | Diametrul interior: 76 mm | Lățime: 39 mm
Wheel Bearing
Vedeți informațiile tehniceReferințe
SKF:VKHB 2050
Rubix:d1313529
EAN:7316575794804

Detalii produs : VKHB 2050 SKF - TAPERED ROLLER BEARING SKF VKHB 2050
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Informații tehnice
atribute
| Diametrul interior | 76 mm |
|---|---|
| Diametrul exterior | 132 mm |
| Lățime | 39 mm |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
