Referințe
Norton:66253056382
Rubix:d1215133
EAN:3157625796355

Detalii produs : 66253056382 NORTON - SECTIONING DISC NORTON 66253056382
Non-reinforced cut-off wheels are only designed for use on fixed base machines, where the work is securely clamped, the wheel is adequately guarded and operating on a controlled cutting plane. They are suitable for use in dry or wet conditions, depending on bond type.
Informații tehnice
atribute
| Diametru | 200 mm |
|---|---|
| Grosime | 1.6 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 32 mm |
| Bob | 60 |
| Viteza maximă | 80 m/s |
| Serie | nrco |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
