Clemă conector Elesa+Ganter GN 167-B20-2-BL
Wide base plate connector clamps, Aluminium
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 167-B20-2-BL
Rubix:d581566
Producator:GN 167-B20-2-BL
EAN:4045525635098




Detalii produs : 167-B20-2-BL ELESA+GANTER - 167-B20-2-BL ELESA+GANTER
The clamping bores of the wide base plate connector clamps GN 167 are not machined and specially designed for construction tubings GN 990 or DIN 2391, DIN 2395 and DIN 2462 respectively. The square versions are also suitable for profile systems. The standard clamping screws are socket cap screws DIN 912. They can be replaced by adjustable clamping levers GN 911 (article code see table of dimensions).
Informații tehnice
atribute
| Logistic Greutate | 394 g |
|---|---|
| Diametrul forajului | 20 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
