Clemă conector Elesa+Ganter GN 167-B25-2-BL

Wide base plate connector clamps, Aluminium

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 167-B25-2-BL
Rubix:d581682
Producator:GN 167-B25-2-BL
EAN:4045525001237
brand logo

rezumat tehnic

Diametrul forajului25 mm
Vezi toate Caracteristice

Detalii produs : 167-B25-2-BL ELESA+GANTER - 167-B25-2-BL ELESA+GANTER


The clamping bores of the wide base plate connector clamps GN 167 are not machined and specially designed for construction tubings GN 990 or DIN 2391, DIN 2395 and DIN 2462 respectively. The square versions are also suitable for profile systems. The standard clamping screws are socket cap screws DIN 912. They can be replaced by adjustable clamping levers GN 911 (article code see table of dimensions).

Informații tehnice


atribute
Logistic Greutate388 g
Diametrul forajului25 mm
  • Disponibil – Data livrării la cerere

Diametrul forajului