Referințe
Freudenberg Sealing Technologies:86194
Rubix:d467830
Producator:86194

Detalii produs : 86194 SIMRIT - SIMRIT 40421804 SIMRIT
The wiper ASOB is a dirt wiper with a protruding wiping lip without sheet-metal reinforcement. The single-acting wiper protects the cylinder from the ingress of dirt; by deforming it into a kidney shape the wiper can be mounted quickly and easily.
Informații tehnice
atribute
| Logistic Greutate | 6 g |
|---|---|
| Diametrul interior | 63 mm |
| Diametrul exterior | 71 mm |
| Înălțime | 7 mm |
| Execuție | asob |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
