Referințe
Freudenberg Sealing Technologies:40421916
Rubix:d477282
Producator:40421916

Detalii produs : 40421916 SIMRIT - SIMRIT AU ASOB 160 240 70 925 AU ASOB 16
The ASOB wiper is a dirt wiper with a projecting wiping lip without sheet-metal reinforcement. The single-acting wiper protects the cylinder from the ingress of dirt; by deforming it into a kidney shape the wiper can be mounted quickly and easily.
Informații tehnice
atribute
| Logistic Greutate | 2 g |
|---|---|
| Diametrul interior | 16 mm |
| Diametrul exterior | 24 mm |
| Înălțime | 7 mm |
| Execuție | au asob |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
