Referințe
Freudenberg Sealing Technologies:395708
Rubix:d478585
Producator:395708

Detalii produs : 395708 SIMRIT - SIMRIT 40421939 SIMRIT
The ASOB wiper is a dirt wiper with a projecting wiping lip without sheet-metal reinforcement. The single-acting wiper protects the cylinder from the ingress of dirt; by deforming it into a kidney shape the wiper can be mounted quickly and easily.
Informații tehnice
atribute
| Logistic Greutate | 3 g |
|---|---|
| Diametrul interior | 36 mm |
| Diametrul exterior | 44 mm |
| Înălțime | 7 mm |
| Execuție | au asob |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
