Referințe
FAG:AH3140-H
Rubix:d341208
Producator:0191391950000
EAN:4012801308151

Detalii produs : AH3140-H FAG - FAG AH3140-H WITHDRAWAL SLEEVE
Withdrawal sleeve AH, accessory rolling bearing, mechanical, finished part
Withdrawal sleeve AH..-H, accessory rolling bearing, hydraulic, finished part
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 134x220x220 mm |
|---|---|
| Logistic Greutate | 5640 g |
| Diametrul interior | 190 mm |
| Fir masculin | tr220x4 |
| Lățime | 134 mm |
| Diametrul exterior | 220 mm |
| Serie | ah..-h |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
