Referințe
FAG:AHX3024
Rubix:d344855
Producator:0167272310000
EAN:4012801209014

Detalii produs : AHX3024 FAG - FAG AHX3024 WITHDRAWAL SLEEVE 167272310000
Withdrawal sleeve AH. . -H, accessory rolling bearing, hydraulic, finished part
Withdrawal sleeve AH, accessory rolling bearing, mechanical, finished part
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 60x130x130 mm |
|---|---|
| Logistic Greutate | 741 g |
| Diametrul interior | 115 mm |
| Fir masculin | m130x2 |
| Lățime | 60 mm |
| Diametrul exterior | 130 mm |
| Serie | ah |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
