Referințe
SKF:AOH 24068
Rubix:d1257112
Producator:376
EAN:7316577119537

Detalii produs : AOH 24068 SKF - WITHDRAWAL SLEEVE SKF AOH 24068
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 206x360x360 mm |
|---|---|
| Logistic Greutate | 19100 g |
| Diametrul interior | 320 mm |
| Lățime | 206 mm |
| Diametrul exterior | 360 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
