Referințe
SKF:AOH 3076 G
Rubix:d1279000
EAN:7316570577792

Documente
Detalii produs : AOH 3076 G SKF - WITHDRAWAL SLEEVE SKF AOH 3076 G
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 22670 g |
|---|---|
| Diametrul interior | 360 mm |
| Lățime | 170 mm |
| Diametrul exterior | 380 mm |
| Serie | aoh |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
