Manșon de demontare AKN from MECALINE AOH3044G-AKN
WITHDRAWAL SLEEVES
Vedeți informațiile tehniceVezi documenteleReferințe
AKN from MECALINE:AOH3044G-AKN
Rubix:d731052
Producator:890595
EAN:4055953042757

Documente
Detalii produs : AOH3044G AKN 890595 - 890595 BUCSA RULMENT CU CANAL ULEI AOH 3044 G AKN
Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AOH - main dimensions according to DIN 5416 and oil ducts on the outer and inner
diameter
Informații tehnice
atribute
| Diametrul interior | 200 mm |
|---|---|
| Lățime | 111 mm |
| Diametrul exterior | 220 mm |
| Serie | aoh30 |
| Greutate | 7.29 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
