Șurub de susținere Elesa+Ganter DIN 6321-10-18-B

Workholding bolts / Headed dowels

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:DIN 6321-10-18-B
Rubix:d601473
Producator:DIN 6321-10-18-B
EAN:4045525619777
brand logo

rezumat tehnic

Diametrul filetării9 mm
Diametru10 mm
Vezi toate Caracteristice

Detalii produs : 6321-10-18-B ELESA+GANTER - 6321-10-18-B ELESA+GANTER


Workholding bolts DIN 6321 are inserted into bores for positioning, assisted by the flattened design (Form C) to compensate tolerances in the spacing of two bores. Another application of this design is to fix parts to be positioned in one direction only. Types A and B can also be used as bearing surfaces, stops or as foot.

Informații tehnice


atribute
Logistic Greutate12 g
Diametrul filetării9 mm
Diametru10 mm
  • Disponibil – Data livrării la cerere

Diametrul filetării

Diametru