Referințe
Pferd Tools:7086AR80MOV
Rubix:d704329
Producator:31208258
EAN:4007220098431

Detalii produs : 31208258 PFERD - 31208258 PFERD
High-grade aluminium oxide grinding pin, tool grinding pin - 6 mm shaft Ø, grit coarseDesign: Ceramic bonding 5 V, universally applicable, inherently stable and firm-edged. Application: For steel, cast steel, weld seams.
Informații tehnice
atribute
| Diametru | 8 mm |
|---|---|
| Diametrul tijei | 6 mm |
| Bob | 80 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
