Referințe
Riegler:158 A
Rubix:d538864
Producator:114201
EAN:4047322030007
Detalii produs : 158 A RIEGLER - 158 A RIEGLER
Worm thread hose clamp Cr-steel clamping range 8-12 mm band width 9 mm. Worm thread version. / For all standardized applications, where uniformly high band tensile forces are expected.
Informații tehnice
atribute
| Logistic Greutate | 46 g |
|---|---|
| Domeniu de strângere, minim | 8 mm |
| Domeniu de strângere, maxim | 12 mm |
| Lățime | 9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

