Referințe
Riegler:158 L
Rubix:d536375
Producator:114209
EAN:4047322030168
Detalii produs : 158 L RIEGLER - 158 L RIEGLER
Worm thread hose clamp Cr-steel clamping range 8-12 mm band width 9 mm. Worm thread version. / For all standardized applications, where uniformly high band tensile forces are expected.
Informații tehnice
atribute
| Logistic Greutate | 24 g |
|---|---|
| Domeniu de strângere, minim | 50 mm |
| Domeniu de strângere, maxim | 70 mm |
| Lățime | 9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

