Referințe
Gedore:8577-350
Rubix:d792283
Producator:2880164
EAN:4002805934623


rezumat tehnic
| Adaptor de unitate pătrat | voor dremometer a-cd (met klembus / spanmuffe) '' |
|---|---|
| Lungime | 350 mm |
Detalii produs : 8577-350 GEDORE - 8577-350 GEDORE
Extension tube ALU 350 mm for DREMOMETER A-CD Use: Spare extension tube for torque wrench series DREMOMETER A - DX To enable high torque values by means of extending the lever arm Features: Guarantees proof connection to the DREMOMETER Ideal for extending the lever arm Made from high-grade aluminium with anodised locknut - extremely lightweight Scope of delivery: Extension tube Single packed in poly-bag
Informații tehnice
atribute
| Logistic Greutate | 710 g |
|---|---|
| Adaptor de unitate pătrat | voor dremometer a-cd (met klembus / spanmuffe) '' |
| Lungime | 350 mm |
| Diametru | 35 mm |
| Model | 8577-350 |
| Finisare | cromat |
| Greutate | 710 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere