Referințe
Portwest:CD870DNRXXL
Rubix:d1209165
EAN:5036108396436



Detalii produs : CD870DNRXXL PORTWEST - OUTDOOR JACKET PORTWEST CD870DNRXXL
WX2 Softshell is made using woven stretch two layer softshell which is fleece backed for additional warmth and comfort. The strategically placed 4-way stretch fabric allows for ease of movement. This jacket has a host of technical features including internal and external pockets, chin guard and elasticated cuffs. , Durable, breathable, windproof and water resistant fabric
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| Mărime | 2xl |
| Material de bază | poliester |
| Culoare secundară | portocale |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere