Curea de putere cu curele trapezoidale clasice Gates XPZ2000/2
XPZ QP4 Powerband
Vedeți informațiile tehniceReferințe
Gates:XPZ2000/2
Rubix:d376364
EAN:5414465546044

Detalii produs : XPZ2000/2 GATES - XPZ2000/2 GATES
Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.
Puncte forte
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Informații tehnice
atribute
| Profil | xpz |
|---|---|
| Lungimea interioară | 2000 mm |
| Numărul de coaste | 2 |
| Execuție | pes |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
