Filtru de proces pentru lichide SMC AF60P-060S-7-40B
ZFA Vacuum Filter Element
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:AF60P-060S-7-40B
Rubix:d564794

Documente
Detalii produs : AF60P-060S-7-40B SMC - AF60P-060S-7-40B SMC
Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment.
Puncte forte
High filtration accuracy
Outstanding heat and chemical resistance
Pleated type has 3 times the filtration area of a cylinder
Outstanding heat and chemical resistance
Pleated type has 3 times the filtration area of a cylinder
Aplicații
Hydraulic Oil;Lubricatng Oil;Fuel Oil
Informații tehnice
atribute
| Logistic Greutate | 125 g |
|---|---|
| Finețea filtrului | 60 µm |
| Temperatura minimă | -5 °C |
| Temperatura maximă | 60 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere