Curea de transmisie imperială Optibelt 128 XL 031

ZR Double Timing Belt

Vedeți informațiile tehnice

Referințe

Optibelt:128 XL 031
Rubix:d450278
Producator:1877730
EAN:4014486026825
brand logo

rezumat tehnic

Profilxl
Lungime primitivă12.8 ''
Lățimea centurii7.94 mm
Vezi toate Caracteristice

Detalii produs : 128 XL 031 OPTIBELT - OPTIBELT IMPERIAL TIMING BELT 128 XL 03177ZA


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

Informații tehnice


atribute
Profilxl
Lungime primitivă12.8 ''
Lățimea centurii7.94 mm
Smoală5.08 mm
Numărul de dinți64
Înălțime2.3 mm
Lungimea efectivă (mm)325.12 mm
  • Disponibil – Data livrării la cerere