Referințe
Optibelt:360 XL 037
Rubix:d450849
Producator:1545730
EAN:4014486030235




Detalii produs : 360 XL 037 OPTIBELT - 360 XL 037 OPTIBELT
Flexible top performer
V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
Informații tehnice
atribute
| Logistic Greutate | 19 g |
|---|---|
| Profil | xl |
| Lungime primitivă | 36 '' |
| Lățimea centurii | 9.525 mm |
| Smoală | 5.08 mm |
| Numărul de dinți | 180 |
| Înălțime | 2.3 mm |
| Lungimea efectivă (mm) | 914.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere