Curea de transmisie imperială Optibelt 280 H 150

ZR Double Timing Belt

Vedeți informațiile tehnice

Referințe

Optibelt:280 H 150
Rubix:d437838
Producator:1896645
EAN:4014486003239
brand logo

rezumat tehnic

Profilh
Lungime primitivă28 ''
Lățimea centurii38.1 mm
Vezi toate Caracteristice

Detalii produs : 280 H 150 OPTIBELT - 280 H 150 OPTIBELT


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

Informații tehnice


atribute
Profilh
Lungime primitivă28 ''
Lățimea centurii38.1 mm
Smoală12.7 mm
Numărul de dinți56
Înălțime4 mm
Lungimea efectivă (mm)711.2 mm
  • Disponibil – Data livrării la cerere