Referințe
Optibelt:520 H 300
Rubix:d453016
Producator:1955739
EAN:4014486288193




Detalii produs : 520 H 300 OPTIBELT - 520 H 300 OPTIBELT
Flexible top performer
V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
Informații tehnice
atribute
| Profil | h |
|---|---|
| Lungime primitivă | 52 '' |
| Lățimea centurii | 76.2 mm |
| Smoală | 12.7 mm |
| Numărul de dinți | 104 |
| Înălțime | 4 mm |
| Lungimea efectivă (mm) | 1320.8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
