Referințe
Optibelt:2008 MXL 012
Rubix:d431981
Producator:1995121
EAN:4014486074819




Detalii produs : 2008 MXL 012 OPTIBELT - 2008 MXL 012 OPTIBELT
optibelt ZR Drive belts The main features of optibelt ZR drive belts are the high-quality neoprene components, the extremely flexible tension of glass fibres and the anti-abrasive protective structure. A certain level of resistance to oil, heat and cold are standard features of ZR drive belts. Synchronised torque transmission Wide range of performance Reduced bearing load High degree of flexibility Extremely small pulley diameters Examples of application Office equipment - Copiers Data processing - Printers Household appliances - Mixer Garden equipment - Scarifiers Video and photographic technology - Camcorders D.I.Y instruments - Aircraft Packaging machines - Measuring devices Transport technology - Control units Custom versions targeted for a particular application can be supplied on request.
Informații tehnice
atribute
| Profil | mxl |
|---|---|
| Lungime primitivă | 20.08 '' |
| Lățimea centurii | 3.175 mm |
| Smoală | 2.03 mm |
| Numărul de dinți | 251 |
| Înălțime | 1.2 mm |
| Lungimea efectivă (mm) | 510.03 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
