Menghina Facom 1224.175

1224-Construction vises-pivotal maintenance at 360 °

Vedeți informațiile tehnice

Referințe

Facom:1224.175
Rubix:d1343740
EAN:3148519276312
brand logo

rezumat tehnic

Deschidere235 mm
Greutate26360 g
Tipregulat
Vezi toate Caracteristice

Detalii produs :


1224-Construction vises-pivotal maintenance at 360 °
-Spheroidal Graphite cast iron vices, minimum 700 N/mm ² breaking load.
-the high support base of the prismatic/movable jaw guide prevents bending of the guide, facilitating vise operation even under heavy loads.
-Interchangeable parallel jaws. High wear resistance, hardness 48/53 HRc.
-V-Jaw for clamping the tubes, removable. 40/46 HRc Hardness.
-Adjustment system by 2 complex screw-catching screws.
-Presentation: Browning Manoeuvre bar.

Informații tehnice


atribute
Logistic Greutate26000 g
Dimensiunile Packaged (D x W x H)630x360x320 mm
greutate ambalate28320 g
Deschidere235 mm
Greutate26360 g
Tipregulat
Lățimea fălcilor178 mm
  • Disponibil – Data livrării la cerere